Beli botol reagen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BRAND Culture Tube Screw Cap
    Mulai

    Rp2.499.900

    BRAND Culture Tube Screw Cap
    atribut:
    • Material: round bottom, screw top cap, screw top neck, soda-lime glass tube, transparent tube
    • Sterility: non-sterile
    • Thickness (mm): 1
  2. AS ONE Bottle Amber Narrow Mouth (Botol Lab)
    Mulai

    Rp23.900

    AS ONE Bottle Amber Narrow Mouth (Botol Lab)
    Deskripsi:
    - The transparency is close to that of a glass bottle, and the bottle is hard to break.- Special scale is adopted, so even if you put a label on the scale, the protrusion of the scale line does not bother you.- The ultraviolet transmittance of 400 nm or less is 0.3% or less.- Shut out the leakage with no packing.
    atribut:
    • Scale: can be
    • Color: Brown
    • Heat Resistance Temperature (°C): 96
    • Material: Body, lid/PP (polypropylene)
  3. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  4. PUDAK SCIENTIFIC Botol Reagen Mulut Sempit Kaca
    Mulai

    Rp93.900

    PUDAK SCIENTIFIC Botol Reagen Mulut Sempit Kaca
    atribut:
    • Size (ml): 250
    • Color: Amber
  5. Maruemu Cap for Miniature Bottle and Packing (Botol)
    Mulai

    Rp7.900

    Maruemu Cap for Miniature Bottle and Packing (Botol)
    atribut:
    • Material (Packing): 4 F high sheet (PE polyethylene) with fluororesin coating
    • Dimension: φ23xφ20x15.8mm
    • Materials (cap): PP
  6. DURAN Reagent Bottle Narrow Neck
    Mulai

    Rp239.900

    DURAN Reagent Bottle Narrow Neck
    Deskripsi:
    With precision ground neck. All glass components, therefore also suitable for storage of aggressive media, which could attack plastic parts. Unchanged DURAN® properties within the bottle, as colouration is only on the outer surface. Very uniform, durable and chemically resistant amber colour due to use of innovative technology. Typical application: storage of powders.
  7. Kenmaster Botol Penyemprot Air
    Rating:
    100% of 100
    (3)
    Mulai

    Rp3.900

  8. BOROSIL Bottle Reagent Amber Wide Mouth Graduated with Screw Cap and Pouring Ring (Botol Lab)
    Mulai

    Rp329.900

    BOROSIL Bottle Reagent Amber Wide Mouth Graduated with Screw Cap and Pouring Ring (Botol Lab)
    Deskripsi:
    Complies with IS 1388 (Part I), ISO/DIN 4796 (part I). These bottles are mechanically strong and chemical resistant. Designed with plastic pouring ring for drip-free operation. The screw caps and pouring are made of PP and autoclavable. Printed with a Retrace Code. The uniform Amber colour is highly durable and has high chemical resistance. Properties within the bottle remain unchanged, as the colour is applied only on the external surface. Ideal for use with light-sensitive media and for long-term storage of substances. 100ml to 20000ml have uniform GL 45 thread.
  9. AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    Mulai

    Rp15.900

    AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    atribut:
    • Steam Sterilization Temperature (°C): 121
  10. Whatman Kertas Saring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  11. monotaro Pipette Filler (Pipet)
    Mulai

    Rp129.900

    monotaro Pipette Filler (Pipet)
    atribut:
    • Color: Red
    • Connection Part Diameter: (entrance) phi 6mm, (ball side) phi 5mm
    • Compatible capacity (ml): Up to 50
  12. IWAKI Glass Ware With TS Glass Stopper Erlenmeyer Flask
    Mulai

    Rp259.900

    IWAKI Glass Ware With TS Glass Stopper Erlenmeyer Flask
    Deskripsi:
    Produk ini sering disebut Labu Ukur.
  13. Non Brand Reagent Bottle Narrow Mouth
    Mulai

    Rp96.900

    Non Brand Reagent Bottle Narrow Mouth
    Deskripsi:
    Reagent Bottles Clear Narrow Mouth - RRC
  14. DURAN Bottle Clear Laboratory (Botol Lab)
    Mulai

    Rp179.900

    DURAN Bottle Clear Laboratory (Botol Lab)
    atribut:
    • Size Cap GL (mm): 45
  15. AS ONE Pipet
    Mulai

    Rp2.399.900

    AS ONE Pipet
    Deskripsi:
    Almost no elution of resin components. EOG and radiation sterilization are possible. Can be frozen. The tip of the pipette can be heat-sealed. The type with scale is about 0.5/1.0mL per scale.
    atribut:
    • Material: polyethylene
Daftar Harga botol reagen Terbaru March 2026
BRAND Culture Tube Screw CapRp2.499.900
AS ONE Bottle Amber Narrow Mouth (Botol Lab)Rp23.900
NORMAX Bottle Laboratory with Screw Cap (Botol Lab)Rp98.900
DURAN Bottle Laboratory with Screw Cap (Botol Lab)Rp77.900
AS ONE Bottle Reagent Narrow Mouth (Botol Lab)Rp219.900
PUDAK SCIENTIFIC Botol Reagen Mulut Sempit KacaRp93.900
NORMAX Bottle Glass Ware Threaded PP 28 without Cap (Botol Lab)Rp14.900
Maruemu Cap for Miniature Bottle and Packing (Botol)Rp7.900
DURAN Reagent Bottle Narrow NeckRp239.900
Kenmaster Botol Penyemprot AirRp3.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait